Drum

  • Mfr # 14018
  • Zoro # G723946323
product price: 
$
117.99
/ea
Free Shipping & Returns

Key Features

Drum Closure
Lever Lock Ring
Drum Material
Polyethylene
Overall Height
37 3/4 in
For Holding
Solids
UN Rating Solids
1H2/Y165/S, 1H2/Z260/S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
14018
Zoro #
G723946323
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
37 3/4 in
Top Outside Diameter
23 3/4 in
Top Thickness
2.29 mm
Body Thickness
2.29 mm
Bottom Inside Diameter
14 1/4 in
Inside Height
37 3/8 in
Bottom Thickness
2.29 mm

Details

Item
Drum
Drum Closure
Lever Lock Ring
Drum Material
Polyethylene
For Holding
Solids
UN Rating Solids
1H2/Y165/S, 1H2/Z260/S
Body Color
Blue
For Drum Capacity
55 gal
Volume Capacity
55 gal
Cover Color
Blue
Drum Message Text
None
Resistance Properties
Acid Resistant
Number of Bung Holes
0
Hazardous Materials Packing Group
II, III
Storage Features
Nestable
Cover Material
HDPE
Weight Capacity
573.2 lb
Casters
No
Number of Rolling Hoops
0
Drum Material Grade
HMW-HDPE
Closing Ring Material
Galvanized Steel
Environment
Indoor, Outdoor
Standards
UN Rated, FDA Compliant for Food Contact
Seal Material
Polyethylene
Drum Type
Transport
Handle Style
No handle
Empty Container Weight
23.3 lb
UN Rating Liquids
Not Rated

Description

Drum, Body Color Blue, Body Material Gauge Not Applicable, Body Thickness 2.29 mm, Bottom Material Gauge Not Applicable, Closing Ring Material Galvanized Steel, Cover Color Blue, Cover Material HDPE, Drum Closure Lever Lock Ring, Drum Head Type Open Head, Number of Bung Holes 0, Overall Height 37 3/4 in, Top Material Gauge Not Applicable, Top Outside Diameter 23 3/4 in, UN Rating Liquids Not Rated, UN Rating Solids 1H2/Y165/S, 1H2/Z260/S, Volume Capacity 55 gal, Drum Message Text None

Ratings & reviews