Shop LABELMASTER
See all product information
Create Account
Drum
- Mfr # KP702668101CB
- Zoro # G823946582
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Overall Height
16 3/4 in
Includes Lid
Lid Included
Color
Black
UN Rating Solids
1H2/X33/S
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KP702668101CB
- Zoro #
- G823946582
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Overall Height
- 16 3/4 in
- Overall Diameter
- 12 1/2 in
Details
- Item
- Drum
- Includes Lid
- Lid Included
- Color
- Black
- UN Rating Solids
- 1H2/X33/S
- Shape
- Round
- Standards
- FDA Approved CFR 21 177.1520, FSSC 22000: Version 4.1, NEN-EN-ISO 14001: 2015, NEN-EN-ISO 15378:2017, NEN-EN-ISO 9001: 2015
- Volume Capacity
- 6.9 gal
- Head/Closure Type
- Screw Top
Description
Drum, Bucket/Pail Material Plastic, Color Black, Head/Closure Type Screw Top, Includes Lid Lid Included, Overall Diameter 12 1/2 in, Overall Height 16 3/4 in, Shape Round, Standards FDA Approved CFR 21 177.1520, FSSC 22000: Version 4.1, NEN-EN-ISO 14001: 2015, NEN-EN-ISO 15378:2017, NEN-EN-ISO 9001: 2015, Volume Capacity 6.9 gal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.