Shop LABELMASTER
See all product information
Create Account
Drum
- Mfr # KP694297101UVB
- Zoro # G923945416
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Volume Capacity
14.5 gal
Color
Black
Standards
ASTM
Bucket/Pail Material
HDPE
UN Rating Solids
1H2/X69/S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KP694297101UVB
- Zoro #
- G923945416
- UPC #
- 887277996553
- Country of Origin
- Netherlands
Details
- Item
- Drum
- Volume Capacity
- 14.5 gal
- Color
- Black
- Standards
- ASTM
- Bucket/Pail Material
- HDPE
- UN Rating Solids
- 1H2/X69/S
- Includes Lid
- Lid Included
Description
Drum, Bucket/Pail Material HDPE, Color Black, Includes Lid Lid Included, Standards ASTM, Volume Capacity 14.5 gal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.