Drum
- Mfr # KP694858046W
- Zoro # G423945732
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
13 3/8 in
Standards
FDA Approved CFR 21 177.1520, FSSC 22000: Version 4.1, NEN-EN-ISO 14001: 2015, NEN-EN-ISO 15378:2017, NEN-EN-ISO 9001: 2015
Stackable
Stacking Capable
Color
Red, White
Volume Capacity
10.3 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP694858046W
- Zoro #
- G423945732
- UPC #
- -
- Country of Origin
- Netherlands
- Item
- Drum
- Standards
- FDA Approved CFR 21 177.1520, FSSC 22000: Version 4.1, NEN-EN-ISO 14001: 2015, NEN-EN-ISO 15378:2017, NEN-EN-ISO 9001: 2015
- Stackable
- Stacking Capable
- Color
- Red, White
- Volume Capacity
- 10.3 gal
- Includes Lid
- Lid Included
- Head/Closure Type
- Screw Top
- UN Rating Solids
- 1H2/X48/S
- Shape
- Round
Dimensions
- Overall Diameter
- 13 3/8 in
- Overall Height
- 19 7/8 in
Description
Drum, Bucket/Pail Material Plastic, Color Red, White, Head/Closure Type Screw Top, Includes Lid Lid Included, Overall Diameter 13 3/8 in, Overall Height 19 7/8 in, Shape Round, Standards FDA Approved CFR 21 177.1520, FSSC 22000: Version 4.1, NEN-EN-ISO 14001: 2015, NEN-EN-ISO 15378:2017, NEN-EN-ISO 9001: 2015, Volume Capacity 10.3 gal, Stackable Stacking Capable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.