Shop All Vehicle Placards
Labelmaster
Flip Placard, 13-1/2inx13-1/2in, Alum
Mfr # 81-8CC-4
Zoro # G0273561
original price:
$51.45
5% off
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Placard Style Flipchart
- Class 2, 3, 5.1, 6, 7
- Width 13 1/2 in
- Standards 49 CFR 172.519, Appendix C to part 180, ICAO 5.3.14, IMO Part 4
- Height 13 1/2 in
Product Information
- Brand Labelmaster
- MFR # 81-8CC-4
- Zoro # G0273561
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 13 1/2 in |
Height | 13 1/2 in |
Details
Description
Vehicle Placard Flipchart, Placard Style Flipchart, Placard Holder Type Full Frame Trailer Flip Placard Holder, Hazard Class Class 2 (Gases), Class 3 (Flammable Liquids), Class 5 (Oxidizing Agents & Organic Peroxides), Class 6 (Toxic, Poison Inhalation, & Infectious Substance), Class 7 (Radioactive), Class 8 (Corrosive), Class 9 (Miscellaneous Hazardous Material), Height 13 1/2 in, Width 13 1/2 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hairnet Dispenser, PETG, Clear (4GMT4)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAT-QCUB)
- VOSS SIGNS 18 W, 0.2 H, Aluminum (V26)
- 3M Anti-Slip Tape, 1 in W, Gray (370-1X60)
- LABELMASTER Clipped Corners Placard Holder, 12-1/2inH (80SMWCC97)
- LABELMASTER Corrosive Placard, UN 1830, PK25 (ZRV41830)
- LABELMASTER Corrosive Placard, UN 2735, PK25 (ZEZ42735)
- LABELMASTER Explosive Class 1.4 Placard w/Tabs, PK25 (PSR72-SP)
- LABELMASTER Placard Holder, 12-1/2inx14-1/8in, (80SMW4CC97)
- LABELMASTER Corrosive Placard, Blank, E-Z, PK25 (ZEZ4B)
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (3659)
- Labelmaster Vehicle Placards