Foam Cooler

  • Mfr # 15003

  • Zoro # G523525025


product price:  $14.85
/ea

Key Features

Inside Length
12 in
Inside Width
10 in
Outside Height
12 in
Insert Wall Thickness
1.5 in
Standards
ASTM D5511
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15003
Zoro #
G523525025
UPC #
887277998519
Country of Origin
United States

Dimensions

Inside Length
12 in
Inside Width
10 in
Outside Height
12 in
Insert Wall Thickness
1.5 in
Inside Height
9 in
Outside Length
15 in
Outside Width
13 in

Details

Item
Insulated Shipping Container
Standards
ASTM D5511
Insert Material
EPS Foam
Shipping Box Material
Corrugated Cardboard
Color
Brown
Board Test
32 ECT

Description

Insulated Shipping Container, Shipping Box Material Corrugated Cardboard, Insert Material EPS Foam, Inside Length 12 in, Inside Width 10 in, Inside Height 9 in, Insert Wall Thickness 1.5 in, Board Test 32 ECT, Outside Length 15 in, Outside Width 13 in, Outside Height 12 in, Standards ASTM D5511, Color Brown

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.