Foam Cooler

  • Mfr # 15002

  • Zoro # G223523741


product price:  $13.69
/ea

Key Features

Inside Width
8 in
Inside Length
10 in
Outside Height
14 in
Insert Material
EPS Foam
Inside Height
9 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15002
Zoro #
G223523741
UPC #
887277998526
Country of Origin
United States

Dimensions

Inside Width
8 in
Inside Length
10 in
Outside Height
14 in
Inside Height
9 3/4 in
Outside Width
12 in
Insert Wall Thickness
2 in
Outside Length
14 in

Details

Item
Insulated Shipping Container
Insert Material
EPS Foam
Standards
ASTM D5511
Shipping Box Material
Corrugated Cardboard
Color
Brown
Board Test
32 ECT

Description

Insulated Shipping Container, Shipping Box Material Corrugated Cardboard, Insert Material EPS Foam, Inside Length 10 in, Inside Width 8 in, Inside Height 9 3/4 in, Insert Wall Thickness 2 in, Board Test 32 ECT, Outside Length 14 in, Outside Width 12 in, Outside Height 14 in, Standards ASTM D5511, Color Brown

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.