Flame-Resistant Coverall with Collar, Unisex, M, Blue, Plus 2, 40 to 42 in Chest, 29 in L Inseam
- Mfr # 7412B-MD
- Zoro # G916311723
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Inseam
29 in
Seam Style
Serged
Series
7412
Fits Chest Size
40 to 42 in
Fabric Weight
2.4 oz/sq-yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7412B-MD
- Zoro #
- G916311723
- UPC #
- 884404008295
- Country of Origin
- Mexico
Dimensions
- Size
- M
- Fits Chest Size
- 40 to 42 in
Details
- Inseam
- 29 in
- Seam Style
- Serged
- Series
- 7412
- Fabric Weight
- 2.4 oz/sq-yd
- Material
- Pyrolon® Plus 2
- Features
- Resists Flame
- Color
- Blue
- Closure Type
- Front Zipper
Description
Lakeland flame-resistant coverall series: 7412, unisex gender, medium size, blue, Pyrolon plus 2, 40 to 42 in chest, 29 in inseam length, 2.4 oz/yd2 fabric weight, serged seam, front zipper closure, resists: flame.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.