Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Caster- 5" Gray Swivel-TPR Tread

  • Mfr # 09055

  • Zoro # G4813851


product price: $85.59
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Wheel/Tread Material
Rubber
Wheel Dia.
5 in
Wheel Width
1 1/4 in
Load Rating
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09055
Zoro #
G4813851
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Overall Height
6-1/4in

Details

Item
Plate Caster
System of Measurement
Inch
Wheel/Tread Material
Rubber
Load Rating
250 lb
Caster Brake Included
No
Load Rating Range
0 to 299 lb
Load Capacity - Maximum
250 lb

Description

Plate Caster, Load Rating 250 lb, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.