Estuary and Marine Water Test Kit
- Mfr # 5911
- Zoro # G4708417
product price:Â
$
67.69
/ea
Key Features
Type
pH/Dissolved Oxygen/Nitrate/Phosphate/Coliform Bacteria/Temp/Turbidity/Chloride
Number of Tests
10
Includes
Reagents and Accessories to Perform (10) Demonstrations
Test System
Colorimetric
Product Type
Water Quality Test Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5911
- Zoro #
- G4708417
- UPC #
- 637395428005
- Country of Origin
- United States
- Item
- Estuary and Marine Water Test Kit
- Type
- pH/Dissolved Oxygen/Nitrate/Phosphate/Coliform Bacteria/Temp/Turbidity/Chloride
- Number of Tests
- 10
- Includes
- Reagents and Accessories to Perform (10) Demonstrations
- Test System
- Colorimetric
- Product Type
- Water Quality Test Kit
- Test Parameters
- Coliform Bacteria, Dissolved Oxygen, Nitrate, pH, Phosphate, Salinity, Temperature, Turbidity
- Range
- pH: 4-10/ORP, Turbidity: 0,40,100 JTU, Coliform: positive/negative, Phosphate 0- PPM
- Sensitivity
- 4 ORP pH, 0 JTU Turbidity, Presence/Absence Coliform, 0 PPM Phosphate
Description
Estuary and Marine Water Test Kit, pH/Dissolved Oxygen/Nitrate/Phosphate/Coliform Bacteria/Temp/Turbidity/Chloride, Range pH: 4-10/ORP, Turbidity: 0,40,100 JTU, Coliform: positive/negative, Phosphate 0- PPM, Sensitivity 4 ORP pH, 0 JTU Turbidity, Presence/Absence Coliform, 0 PPM Phosphate, Test System Colorimetric, Number of Tests 10, Standards Not Applicable, Includes Reagents and Accessories to Perform (10) Demonstrations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.