Shop LOVIBOND
See all product information
Create Account
Calibration Solutions & Standards
- Mfr # 48321325
- Zoro # G823781930
product price:Â
$
51.95
/ea
Key Features
Volume
250 mL
Form
Liquid
Standards
OSHA
Chemical Formula
F -
APHA
4500 F D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48321325
- Zoro #
- G823781930
- UPC #
- -
- Country of Origin
- Germany
- Volume
- 250 mL
- Form
- Liquid
- Standards
- OSHA
- Item
- Calibration Solutions & Standards
- Chemical Formula
- F -
- APHA
- 4500 F D
- Concentration
- 1 mg/L
- Storage Temperature - Minimum
- 5 Degrees C
- Calibration Certificate
- NIST
- Features
- Adapted to Special Applications, Exactly Adjusted Concentrations, Multistandards with Top-Up Solution
- Application
- Drinking Water Treatment, Raw Water Treatment
- Quantity
- 1
- Storage Temperature - Maximum
- 77 Degrees F
- Product Type
- Fluoride
- CAS Number
- 50-00-0
- Storage Temperature
- Room Temperature
- Color
- Colorless
- Container Material
- Amber Glass
- Special Information
- Adapted to Special Applications, Exactly Adjusted Concentrations
- Compatible Product Type
- Colorimeters
- Container Type
- Bottle
- Wire Color
- Colorless
Description
Calibration Solutions & Standards, Concentration 1 mg/L, CAS Number 50-00-0, Chemical Formula F -, APHA 4500 F D, Chemical Grade Reagent, Chemical Family Type Solution, Calibration Certificate NIST, Shelf Life Not Applicable, Standards OSHA, Special Information Adapted to Special Applications, Exactly Adjusted Concentrations
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.