Shop LAMOTTE
See all product information
Create Account
Water Test Education Kit
- Mfr # 5889
- Zoro # G4726251
product price:Â
$
55.45
/ea
Key Features
Type
Dissolved Oxygen
Number of Tests
100
Range
0, 4, 8 ppm O2
Includes
Reagents and Accessories for (100) Tests
Replacement Reagents
3976A-H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5889
- Zoro #
- G4726251
- UPC #
- 637395452116
- Country of Origin
- United States
Details
- Item
- Water Test Education Kit
- Type
- Dissolved Oxygen
- Number of Tests
- 100
- Range
- 0, 4, 8 ppm O2
- Includes
- Reagents and Accessories for (100) Tests
- Replacement Reagents
- 3976A-H
- Test System
- Colorimetric
- Product Type
- Water Quality Test Kit
- Test Parameters
- Dissolved Oxygen
- Sensitivity
- 0 ppm
Description
Water Test Education Kit, Dissolved Oxygen, Range 0, 4, 8 ppm O2, Sensitivity 0 ppm, Test System Colorimetric, Number of Tests 100, Replacement Reagents 3976A-H, Standards Not Applicable, Includes Reagents and Accessories for (100) Tests
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.