This item is Discontinued.

Land & Sea LS918WS12 Hoppy the Frog Welcome Stone; Green LS918WS12

This item is Discontinued.

Land & Sea

LS918WS12 Hoppy the Frog Welcome Stone; Green (Discontinued)

Mfr # LS918WS12
Zoro # G903758258
UPC # 692599081784
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LS918WS12
Zoro #
G903758258
UPC #
692599081784
Country of Origin
China

Description

This welcoming garden stone is cast in resin to emulate the look of real stone. Well made with Hoppy The Frog perched on top. This statue will stand out among your indoor or outdoor decor. Durable poly resin structure will make it last for years and welcome your guests to your porch, patio, deck or garden. Welcome looks chiseled into a stone is made of glow in the dark plastic. Make it a part of your home garden, pool or pond decorations.

Features
  • Great Gift For Garden And Nature Lovers
  • Weather-resistant Resin Construction
  • Welcome Letters Glow In The Dark
  • Light Weight
Specifications
  • Color: Green
  • Material: Resin
  • Dimension: 5" D x 10.5" W x 8" H
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.