LM4 LOCAL MANAGER, 4 RJ45 SERIAL PORTS, 11 RS232 & 1 FIBER & 1 ETHERNET MANAGEME
- Mfr # LM4-4S-NA
- Zoro # G622915475
product price:Â
$
712.99
/ea
Free Shipping & Returns
Key Features
Number of Serial Ports
4
Amps
1.40 A
Depth
6.3 in
Width
6.3 in
Frequency
50 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LM4-4S-NA
- Zoro #
- G622915475
- UPC #
- 783384258181
- Country of Origin
- China
- Number of Serial Ports
- 4
- Amps
- 1.40 A
- Frequency
- 50 Hz
- Series
- LM
- Minimum Operating Temperature
- 32 Degree F
- Voltage
- 120 V AC
- Maximum Operating Temperature
- 131 Degree F
Dimensions
- Depth
- 6.3 in
- Width
- 6.3 in
- Height
- 1.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.