Shop LARSON ELECTRONICS

DCP-25-12V 25 amp Waterproof Transformer Converts 120 - 277V AC to 12 - 24V DC

  • Mfr # DCP-25-12V

  • Zoro # G004006005


product price:  $538.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DCP-25-12V
Zoro #
G004006005
UPC #
-
Country of Origin
United States

Details

Item
Wire Connector

Description

Waterproof Transformer Converts 120 277V AC to 12/24 Volts DC Capacity to 25 Amps Max 12 Volt. The Larson Electronics DCP 25 Waterproof Power Supply converts commonly used 120 240VAC electrical current to 12VDC at 25 Amps. This converter is designed to be hardwired into building, boat or vehicle electrical supplies where the voltage is typically within the 100 277VAC range and reduces it to 12VDC or 24VDC, allowing users to use standard AC power to operate equipment like our LED light bars and HID Golights that require low voltage DC current. The DCP 25 256 watt power converter provides a safe and effective way for users to tap into and utilize common 120 to 240 Volt AC power sources and convert this current to 12 Volts DC or 24 Volts DC for use with equipment that requires 12/24 volt DC electrical power. This unit can be operated with input current ranging from 100 to 277 VAC and will output 256 watt 12 Volt DC current at 25 amps or 24 Volt DC current at 12.5 amps. This power converter features an IP67 rated waterproof design, making it suitable for indoor or outdoor use and is wet damp area approved. This converter includes integral short circuit, over voltage, over temperature and overload protection that will shut down the unit or reduce output in case of faults and overloads to protect the unit and connected equipment from damage. The small size and wide input voltage range of this unit make it ideal for indoor outdoor operation of Larson Electronics LED light bars, Golights and other equipment that requires 12VDC current and anywhere. Measuring 9.6 inches long by 2.6 inches wide by 1.5 inches deep, this unit weighs approximately one pound and is mounted with two conventional screws via slots that allow removal and repositioning simply by loosening the screws. This converter comes with clearly labeled input and output leads that are approximately 1 foot long and stripped and tinned for hardwired connections using

Features
  • 277V AC to 12
  • 25 amp Waterproof Transformer Converts 120
  • 24V DC
Specifications
  • Dimension: 12" H x 8" W x 3" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products