Shop ZORO SELECT

PVC Street Elbow, 90 Degrees, Slip x Slip/Spigot, 2 in x 1 1/2 in Pipe Size

  • Mfr # 416251

  • Zoro # G5276862


product price:  $6.45
/ea

Key Features

Pipe Size - Pipe Fitting
2 in x 1 1/2 in
Specific Fitting Shape
90 Degrees Street Elbow
Fitting Connection Type
Slip x Slip/Spigot
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
416251
Zoro #
G5276862
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2 in x 1 1/2 in
Pipe Size (Fittings)
2" x 1-1/2"
Pipe Fitting Length
4.24"
Fitting Length
4.24 in
Overall Length
4 3/16 in
Fitting Side B Outside Diameter
2 5/16 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 11/16 in
Fitting Side B Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
90 Degrees Street Elbow
Fitting Connection Type
Slip x Slip/Spigot
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
Item
Street Elbow, 90 Degrees
Fittings Sub-Category
Elbows
Compliance
ASTM
Specific Pipe Fitting Shape
90 Degree Street Elbow
Standards
ASTM D2466, NSF 14, NSF 61
Basic Pipe Fitting Material
Plastic
Max. Temp.
140 Degrees F
Pipe Fitting Material
PVC
Pipe Fitting Schedule/Class
Schedule 40
Color
White
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
For Pipe Schedule
40
Schedule
Schedule 40
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Spigot
Maximum Operating Pressure
280 psi
Includes Plug
No
Low Lead Certified Standard
NSF 61; NSF 14
Fitting Side A Gender
Female
Fitting Side A Type
Socket
Includes Shield
No
Fitting Side B Gender
Male
Includes Seal
No
Low Lead Compliance Level
Certified

Description

90 Degrees Street Elbow, PVC, Schedule 40, For Pipe Schedule Schedule 40, 2 in, Female, Socket, 2 11/16 in, 1 1/2 in, Male, Spigot, 2 5/16 in, Includes Seal Seal Not Included, 4 15/64 in Overall Length, 280 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.