Shop All PVC Pipe Fittings
Lasco Fittings
ELBOW INSERT POLY 3/4""
Mfr # 1406007RMC
Zoro # G3873260
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 80
Product Information
- Brand Lasco Fittings
- MFR # 1406007RMC
- Zoro # G3873260
- UPC # 25528105754
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Description
Equally important as the PVC pipe itself is the PVC pipe fitting. Take a look at the features for Lasco Elbow 90 Degrees. Basic Fitting Shape Elbow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Clean-Out Cover Plate, 7-1/4 in. Diameter Plastic Bellshape Chrome (107BC P1)
- AMERICAN STANDARD Champion Horn Used" 3225 Bwl (738650-400.0070A)
- WHEELER-REX Ratch Cut, 1/8"-3/8" (3590)
- TOTO Lid Assembly Cotton Ms990Cgr (THU9031#01)
- LASCO FITTINGS 90 Street Elbow, 3/4 x 1/2", NPT x Socket (410101)
- LASCO FITTINGS Bushing, 1 1/4 x 3/4 in, Schedule 40 (437167BC)
- LASCO FITTINGS Adapter, 8 in, Schedule 40, White, 160PSI (436080)
- LASCO FITTINGS Adapter, 1 in, Schedule 40, White, 450 PSI (435010BC)
- LASCO FITTINGS 90 Street Elbow, 3/4 in, Schedule 40 (410007BC)
- LASCO FITTINGS Nested Coupling, 1/2 in, Schedule 40 (477005BC)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1/2 in Pipe Size (401005BC)
- Lasco Fittings PVC Pipe Fittings