Shop All PVC Pipe Fittings
Lasco
Lasco 1429015RMC 1.05 x 1.05 in. Insert Coupling
Mfr # 41999
Zoro # G004031786
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lasco
- MFR # 41999
- Zoro # G004031786
- UPC # 25528105471
- Country of Origin China
- Category PVC Pipe Fittings
Description
Features
- Schedule Type Number: Schedule 40
- End 1 Type: Insert
- End 2 Diameter: 1-1/2 in.
- End 2 Type: Insert
- End 1 Diameter: 1-1/2 in.
- Material: PVC
- Product Type: Coupling
- Color Family: Gray
- Compatible Pipe Material: Plastic and Poly
- Fits For: For Cold Water Only
- Application: Cold Water Only
- Outlet: Insert
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO Fernco. P1056-42 Flexible Coupling; 4 x 2 In (6380612)
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 7 1/2 In L (26100086307000)
- COMPONENT HARDWARE Top-Line® Repair Kit, (for Old Style Compression TLL15 Series Faucet) (TLL15-0010)
- KOHLER Trip Lever Assembly (1045276-BRZ)
- LASCO Tee Pvc Slipxslip 1-1/2 (401015BC)
- LASCO 1.5 in. Insert x Mpt Male Adapter (PV1436015)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1/2 in Pipe Size (401005BC)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 5 in Pipe Size (435050)
- ZORO SELECT PVC Sanitary Elbow, 90 Degrees, Socket, 3 in Pipe Size (P300-030)
- ZORO SELECT PVC Flange, Spigot, 2 in Pipe Size (856-020)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1 in Pipe Size (817-010)
- Lasco PVC Pipe Fittings