California Designs Tamayo 12 Piece Melamine Dinnerware Set in Multi-Color

  • Mfr # 134297.12R

  • Zoro # G821736482


product price:  $49.45
/ea

Key Features

Overall Width
11.2 in
Color
White
Overall Length
11.2 in
Material
Melamine
Overall Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134297.12R
Zoro #
G821736482
UPC #
085081550378
Country of Origin
China

Dimensions

Overall Width
11.2 in
Overall Length
11.2 in
Overall Height
7 in

Details

Color
White
Material
Melamine
Item
Dinnerware Set

Description

The Laurie Gates Tamayo 12 piece melamine dinnerware set is beautifully designed with a geometric watercolor floral pattern. Plates and bowls vary slightly but within the same color scheme, making this set interesting and eye catching while remaining cohesive. Laurie Gates strives to catch trends and form fashion forward tablescapes that exude the warmth and joy of a casual experience. Constructed with durable and lightweight melamine material, this set is perfect for casual or outside dining, and the top rack dishwasher safe feature makes clean up a breeze!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.