
Retractable Belt Barrier, Black/Red, 7 ft Length, 40 in Post Height
Mfr # 50-3000DL/WB/BR
Zoro # G305610291
product price: $362.99
/ea
Free Shipping & Returns
Key Features
Belt Length
7 ft
Post Height
40 in
Post Finish
Black Wrinkle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50-3000DL/WB/BR
Zoro #
G305610291
UPC #
842594061537
Country of Origin
United States
Dimensions
Belt Length
7 ft
Post Height
40 in
Details
Item
Retractable Belt Barrier
Belt Color
Black/Red
Post Finish
Black Wrinkle
Description
Beltrac 3000 double line crowd control stanchions contain 2 parallel retractable belts totally embedded within the post. Each post contains 4 dovetail grooves and functions in the same method as our standard beltrac 3000 stanchions. The lower belt is 22" above the floor. This post is in compliance with ada (americans with disability act) regulations. Includes rubberized base to safeguard floors and a slow-retract belt to safeguard your customers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.