Bed Sheets 4-Piece Microfiber Full-Size Sheet Set 2 Standard Pillowcases, Flat, and Fitted Sheets
- Mfr # 66-MF75S-F-TAU
- Zoro # G223303053
product price:Â
$
20.35
/ea
Key Features
Color
Taupe
Size
Full
Material
100% Brushed Polyester Microfiber
Type
Sheets & Pillowcases
Length
54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66-MF75S-F-TAU
- Zoro #
- G223303053
- UPC #
- 886511205413
- Country of Origin
- China
- Color
- Taupe
- Material
- 100% Brushed Polyester Microfiber
- Type
- Sheets & Pillowcases
- Item
- Bed Sheets
- Includes
- Bed Sheets
Dimensions
- Size
- Full
- Length
- 54 in
- Height
- 12 in
- Width
- 75 in
Description
The 4-Piece Full-Size Sheet Sets by Lavish Home allow you to enjoy the comfort and softness of hotel-quality sheets at home. These brushed microfiber bed sheets full come with 2 pillow cases standard size and 1 flat sheet that provide a soothing texture while the elastic fitted sheet ensures a proper fit for extra coziness. The bedding makes a flawless fit for any bedroom, with a classy wrinkle, fade, and stain-resistant design that fits in with any guest room, apartment, or bedroom accessories.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.