Brushed Microfiber Twin Sheets 3-Piece Sheet Set with Pillowcase, Flat, and Fitted Sheets, Rust
- Mfr # 66-MF75S-T-RUS
- Zoro # G823303064
product price:Â
$
17.49
/ea
Key Features
Material
100% Polyester Hypoallergenic Brushed Microfiber
Type
Sheets & Pillowcases
Width
75 in
Includes
Bed Linens
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66-MF75S-T-RUS
- Zoro #
- G823303064
- UPC #
- 886511205604
- Country of Origin
- China
- Color
- Rust Orange
- Material
- 100% Polyester Hypoallergenic Brushed Microfiber
- Type
- Sheets & Pillowcases
- Item
- Bed Linens
- Includes
- Bed Linens
Dimensions
- Size
- Twin
- Width
- 75 in
- Height
- 10 in
- Length
- 39 in
Description
The 3-Piece Twin Sheets Set by Lavish Home allows you to enjoy the comfort and softness of hotel-quality sheets at home. These hypoallergenic brushed microfiber sheets provide a soothing texture while the elastic fitted sheet ensures a proper fit for extra coziness. This collection is a flawless fit for any bedroom, with a classy wrinkle, fade, and stain-resistant design that is perfect for a guest room, as a gift, or for yourself.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.