Queen Size Bed Sheets 4-Piece Brushed Microfiber Sheet Set 2 Pillowcases, Flat, and Fitted Sheets
- Mfr # 66-MF75S-Q-SIL
- Zoro # G323303076
product price:Â
$
21.95
/ea
Key Features
Material
100% Polyester Hypoallergenic Brushed Microfiber
Type
Sheets & Pillowcases
Height
12 in
Length
60 in
Width
80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66-MF75S-Q-SIL
- Zoro #
- G323303076
- UPC #
- 886511205550
- Country of Origin
- China
- Color
- Silver
- Material
- 100% Polyester Hypoallergenic Brushed Microfiber
- Type
- Sheets & Pillowcases
- Item
- Bed Linens
- Includes
- Bed Linens
Dimensions
- Size
- Queen
- Height
- 12 in
- Length
- 60 in
- Width
- 80 in
Description
The 4-Piece Deep Pocket Queen Sheets by Lavish Home allows you to enjoy the comfort and softness of hotel-quality sheets at home. These hypoallergenic brushed microfiber sheets provide a soothing texture while the elastic fitted sheet ensures a proper fit for extra coziness. These soft sheets have a flawless fit for any bedroom, with a classy wrinkle, fade, and stain-resistant design that is perfect for a guest room, as a gift, or for yourself.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.