Shop LAVISH HOME
See all product information
Create Account
Soft Throw Blanket Oversized, Vintage-Look, and Cashmere-Like Woven Acrylic Throw, Teal/Brown Plaid
- Mfr # 66-THROW018
- Zoro # G223303084
product price:Â
$
35.59
/ea
Key Features
Width
60 in
Length
70 in
Material
100% Faux Cashmere Acrylic
Type
Blankets & Throws
Height
0.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66-THROW018
- Zoro #
- G223303084
- UPC #
- 193420929287
- Country of Origin
- China
Dimensions
- Width
- 60 in
- Length
- 70 in
- Height
- 0.3 in
Details
- Color
- Teal and Brown Plaid
- Material
- 100% Faux Cashmere Acrylic
- Type
- Blankets & Throws
- Item
- Throw Blanket
- Includes
- Throw Blanket
Description
Experience the luxurious plushness of the Faux Cashmere Acrylic Throw Blanket by Lavish Home. This plaid blanket is made of 100% high-quality acrylic that's woven to feel as soft as cashmere. The woven material is breathable for use in warmer weather and machine washable for softness and comfort that lasts. The black satin ribbon cross wrapping makes it a great gift for housewarmings, weddings, and Christmas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.