Faux Fur Throw Blanket 60x70 Blanket Soft Throw with Plush Faux Fur Front & Warm Mink Back

  • Mfr # 66-THROW057-I

  • Zoro # G822800816


product price:  $73.59
/ea

Key Features

Width
60 in
Thickness
0.5 in
Material
100% Polyester
Length
70 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66-THROW057-I
Zoro #
G822800816
UPC #
196593999071
Country of Origin
China

Dimensions

Width
60 in
Thickness
0.5 in
Length
70 in

Details

Color
Ivory
Material
100% Polyester
Item
Blankets & Throws

Description

Create an inviting look in any room or a comfy reading nook with the Throw Blankets for Women by Lavish Home. Featuring a unique textured design in neutral tones, this 60x70-inch oversized blanket lets you change the look of your sofa, bed, or chair and makes a great gift for weddings, showers, holidays, and housewarmings. This furry throw blanket is made with an ultra-soft faux rabbit fur front with 400GSM thickness for a luxurious feel while the sherpa backing provides excellent insulation to keep you warm in the winter months. The plush throw blanket gives a high-end appearance to your bedroom decor aesthetic and is conveniently machine washable for easy cleaning.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.