Reversible Plaid Fleece Blanket 50-Inch x 60-Inch Machine-Washable Sherpa Throw Cozy Blanket
- Mfr # 61-00004-B
- Zoro # G023303086
product price:Â
$
26.95
/ea
Key Features
Color
Blue and Yellow
Width
50 in
Length
60 in
Material
100% Polyester Coral Fleece Face and Sherpa Fleece
Type
Blankets & Throws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61-00004-B
- Zoro #
- G023303086
- UPC #
- 886511978201
- Country of Origin
- China
Dimensions
- Width
- 50 in
- Length
- 60 in
- Height
- 0.125 in
Details
- Color
- Blue and Yellow
- Material
- 100% Polyester Coral Fleece Face and Sherpa Fleece
- Type
- Blankets & Throws
- Item
- Throw Blanket
- Includes
- Throw Blanket
Description
The Blue Plaid Throw Blanket by Lavish Home will add a colorful and cozy touch to any room in your house. This 60-inch-long by 50-inch-wide sherpa blanket will keep you warm while you’re cuddling up in bed, watching television on the sofa, or curling up to read in your favorite chair. The contemporary design of this plush blanket provides a stylish look while the furry Sherpa reverse adds comfort and warmth. Made from 100-percent polyester, this easy to care for fluffy blanket will add long-lasting coziness to your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.