Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reservoir, Chain Oiler

  • Mfr # RDB309-N-4

  • Zoro # G609788504


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Reservoir Cap. (Oz.)
32 oz
Height (In.)
7 in
Width (In.)
4 1/4 in
Bowl Material
Plastic
Function
Oiler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDB309-N-4
Zoro #
G609788504
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
7 in
Width (In.)
4 1/4 in
Unit Height
7 in
Thread Size
5/8-18 UNF
Sight Dia. (In.)
4 1/4 in
Dia. (In.)
4 1/4 in
Mounting Thread Size
5/8"-18
Overall Height
9 1/2 in
Bowl Diameter
4 1/4 in
Sight Diameter
1/4 in
Overall Depth
4 1/2 in
Overall Width
4 1/2 in

Details

Item
Chain Oil Reservoir
Reservoir Cap. (Oz.)
32 oz
Bowl Material
Plastic
Function
Oiler
Capacity
32 fl oz
For Use With
Lubrication of Machinery, Oil
Mounting Thread
5/8"-18
Fits
5/8-18 in UNF Connection
Bowl Capacity
19 oz
Max. Operating Temp. (F)
250 Degrees F
Type
Manual Control Chain Oiler
Material
Aluminum, Buna N, Nylon
Product Type
Drip-Feed Chain Oilers
Mounting Thread Type
UNF
Compatible with Series
RDB300 Series
Resistance Properties
Shatter & Crack Resistant
Mounting Thread Gender
Female
Operation
Manually Controlled
Feed Type
Single
Temperature Rating - Maximum
140 Degrees F
Vent Type
Open
Body Material
Aluminum
Features
Central Mounting Shank Facilitates Mounting to Customer Supplied Bracket, Easily Disassembled

Description

Manual Chain Oiler Reservoir, Height (In.) -, Width (In.) -, Thread Size -, Bowl Dia. 4 1/4 in, Plastic, Capacity 32 fl oz, Function -, For Use With -, Includes -, Spout Length (In.) -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.