Shop LEARNING RESOURCES
See all product information
Create Account
English/Metric Tape Measures, 10PK
- Mfr # LER0363
- Zoro # G723724365
product price:Â
$
17.29
/pk of 10, $1.73/ea
Key Features
Includes
10 Tape Measures
Gauge Case Material
Plastic
Color
Assorted
Size
60 in Long
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LER0363
- Zoro #
- G723724365
- UPC #
- 765023002492
- Country of Origin
- China
Dimensions
- Size
- 60 in Long
Details
- Includes
- 10 Tape Measures
- Gauge Case Material
- Plastic
- Color
- Assorted
Description
Each 60" plastic tape in this set has inches on one side and centimeter/millimeter scale on the other.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.