J1772 V-BOX Pro 48 Amp Electric Vehicle Charging Station with NEMA 14-50 Plug / Hardwired
- Mfr # EV-Charger48A-J1772-Pro
- Zoro # G312316438
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Voltage
208V AC to 240V AC
Amps
16A, 32A, 40A (default setting: NEMA plug), 48 A (Hardwired)
Cable Length
17.72 in
Depth
10.43 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EV-Charger48A-J1772-Pro
- Zoro #
- G312316438
- UPC #
- 4895230321942
- Country of Origin
- China
- Voltage
- 208V AC to 240V AC
- Amps
- 16A, 32A, 40A (default setting: NEMA plug), 48 A (Hardwired)
- Color
- Black
- Standards
- UL2594, UL2251, SAE J1772, UL2231
- Material
- Plastic
- Frequency
- 50/60 Hz
- Includes
- 1x V-BOX Pro Charging Station, Screw + anchor set (for mounting plate), Screw covers, Small screw + screw cover set (for V-BOX Pro), Small screw + anchor set (for J-hook), Mounting plate, Drill reference paper, J-hook, Charging handle (J1772)
- Plug Type
- NEMA 14-50
- Connector Type
- SAE-J1772
- Operating Temp. Range
- -22 Degrees to 122 Degrees F
- IP Rating
- IP65 on the control box IP55 on the coupler
- Storage temp
- -40 °F to +176 °F
Dimensions
- Cable Length
- 17.72 in
- Depth
- 10.43 in
- Width
- 13.78 in
Description
Introducing the Lectron J1772 V-BOX Pro, a powerful EV charger Level 2 designed to elevate your home charging experience. With a maximum output of 48 amps, this EV charger for home Level 2 delivers lightning-fast charging speeds, ensuring that your electric vehicle is ready to hit the road in no time. Tailor your charging experience with the flexibility to choose amp settings ranging from 16 to 48 amps. This wide range of options provides you with complete control over the charging speed, accommodating various electric vehicle models and your specific charging needs. The J1772 V-BOX Pro is designed for hassle-free installation. Whether you prefer the convenience of plugging it into a NEMA 14-50 outlet 40A max or opting for a more powerful hardwired connection, this Level 2 EV charger adapts to your preferences. The included 16ft cable ensures convenient access to your electric vehicle, offering flexibility in parking arrangements. Stay informed about your electric vehicle's charging status with the sleek V-shaped LED indicator. This provides at-a-glance visibility, promoting ease of use and peace of mind throughout the charging process. It also comes with a J-Hook for easy storage and organization of the charging cable. Say goodbye to cluttered charging areas and protect your investment from wear and tear. Rest easy knowing that the Lectron V-BOX Pro is FCC and Energy Star certified, ensuring secure and efficient charging for your electric vehicle. With an IP65 rating, this EV charging station for home operates safely in any weather condition, providing a reliable charging solution year-round. Upgrade your home charging experience with the Lectron J1772 V-BOX Pro, where power, convenience, and safety converge for an unparalleled electric vehicle charging solution.
Restrictions
This item has been restricted from sale in the following states:
AL, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.