130 / 140 / 165 Watt Linear LED High Bay, 19500 to 24750 Lumens, 4000K/5000K, 100-277V, 2 Foot
- Mfr # LLS-X-HBLIN8-2-165/140/130-CC
- Zoro # G824996715
Key Features
Specifications
Details
- MFR #
- LLS-X-HBLIN8-2-165/140/130-CC
- Zoro #
- G824996715
- UPC #
- 840559900242
- Country of Origin
- China
- Watts
- 130, 140, 165 W
- Fixture Voltage
- 100 V-277 V
- Lumens Per Watt
- 150
- Color Temperature
- 4,000 K or 5,000 K
- Rated Life
- 100,000 (L70) hours
- Lumens
- 19,500 | 21,000 | 24,750 lm
- Fixture Lens Material
- Frosted Lens
- CRI
- 80+
- Beam Angle
- 120°
- Fixture Mounting Type
- Chain-Cable
- Housing Color
- White
- Dimmable
- Yes
- Item
- LED High Bay Lights
- Standards
- DLC Premium, UL Listed, ROHS
Dimensions
- Length
- 23.2 in
- Height
- 3 in
- Width
- 12.6 in
Description
This 2-foot linear LED high bay has a white die-cast aluminum housing and chain-cable mounting. It operates on 100-277V power.
Built-in selection adjusts output between 130W, 140W, and 165W. Color temperature is selectable between 4000K and 5000K.
Where This Product Fits BestThis high bay is identified for warehouse lighting and manufacturing facility lighting. Its compact 23.2-inch length suits suspended rows where clear overhead illumination is needed.
Confirm mounting support, fixture spacing, and electrical requirements before installation. The fixture weighs 6.75 pounds and has no cord.
Performance and Functional ConsiderationsOutput ranges from 19,500 to 24,750 lumens, with 150 lumens per watt. This fixture is rated to replace a 400W metal halide fixture.
A frosted lens provides a 120-degree beam angle. The fixture has 80+ CRI, 0-10V dimming, and an included motion sensor.
Electrical performance includes 50/60 Hz frequency, 0.90 power factor, and 20 percent maximum THD. Operating temperature range is -40F to 113F.
Safety, CertificationsThis fixture is UL listed and DLC Premium listed. It includes 6kV surge protection.
Verify project electrical, structural, and code requirements before installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.