63/90/108 Watts Adjustable LED Flood Light, 3000K/4000K/5000K, Yoke, 100V-277V
- Mfr # LLS-X-FLD6-108A-CC-YM-PC
- Zoro # G124996705
Key Features
Specifications
Product Information
- MFR #
- LLS-X-FLD6-108A-CC-YM-PC
- Zoro #
- G124996705
- UPC #
- 840559906473
- Country of Origin
- China
Dimensions
- Height
- 11.8 in
- Width
- 9.2 in
- Depth
- 2.9 in
Details
- Watts
- 63, 90, 108 W
- Lens Material
- Tempered Glass
- Lumens Per Watt
- 155
- Application
- Architectural Lighting, LED Flood Lighting, Bridge Lighting, Security Lighting
- Effective Projected Area EPA
- 1.0
- Lumens
- 9,700 | 14,000 | 17,200 lm
- Replaces
- 250 or 400 Watt Metal Halide
- Voltage
- 100 V-277 V
- Hz
- 50/60 Hz
- Standards
- Rebate Eligible, UL Listed, ROHS
- Fixture Rated Life
- 50,000 (L70) hours
- Mounting
- Yoke or Slip Fitter
- Dimmable
- No
- Color Temperature
- 3,000 K or 4,000 K or 5,000 K
- Power Factor
- 0.9
- Item
- LED Flood Lights
- Color
- Bronze
- CRI
- 80+
- Bulb Beam Angle
- 120°
Description
This LED flood light has integrated wattage selection at 63W, 90W, or 108W. Output ranges from 9,700 to 17,200 lumens at 155 lumens per watt.
Integrated color-temperature selection provides 3000K, 4000K, or 5000K light. The bronze die-cast aluminum housing measures 9.2 inches wide, 11.8 inches high, and 2.9 inches deep.
Where This Product Fits BestThis flood light is specified for architectural site lighting and bridge lighting. Its 120-degree beam distribution supports broad-area illumination.
The fixture weighs 8 pounds and has an EPA rating of 1.0. Confirm structural loading and installation requirements before mounting.
Performance and Functional ConsiderationsThe fixture operates on 100-277V, 50/60 Hz power. It has an 80+ CRI, 0.9 power factor, and 15% THD.
Tempered glass protects the optical assembly. Rated life is 50,000 L70 hours, with operation from -40 degrees F to 113 degrees F.
This unit does not provide dimming. Its output range replaces 250W or 400W metal halide lighting, based on the selected wattage.
Safety, CertificationsThe flood light is UL listed and IP65 rated. Verify project electrical, mounting, and code requirements before installation.
SKU Variant: Yoke.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.