155/180/210 Wattage Adjustable High Bay Linear, 4000K/5000K, 100-277V
- Mfr # MLLG-X-LED-HBLIN6-210-CC
- Zoro # G724996730
Key Features
Specifications
Details
- MFR #
- MLLG-X-LED-HBLIN6-210-CC
- Zoro #
- G724996730
- UPC #
- 840559901386
- Country of Origin
- China
- Housing Color
- White
- Lumens
- 22,880 | 26,570 | 31,000 lm
- Watts
- 155, 180, 210 W
- Dimmable
- Yes
- Lumens Per Watt
- 150
- Rated Life
- 50,000 (L70) hours
- CRI
- 80+
- Fixture Mounting Type
- Chain-Cable
- Item
- LED High Bay Lights
- Beam Angle
- 90°
- Fixture Lens Material
- Polycarbonate Lens
- Color Temperature
- 4,000 K or 5,000 K
- Fixture Voltage
- 100-277 V
- Standards
- DLC Premium, UL Listed, ROHS
Dimensions
- Width
- 11.5 in
- Length
- 14 in
- Height
- 2.1 in
Description
This linear LED high bay has a white die-cast aluminum housing and chain-cable mounting. It operates on 100-277V power and measures 14 x 11.5 x 2.1 inches.
The fixture weighs 7 pounds and has no cord. Its compact low-profile form supports overhead installation where fixture depth is limited.
Where This Product Fits BestThis fixture is specified for warehouse lighting and gymnasium lighting. Its linear format supports general overhead illumination in these interior spaces.
Confirm mounting support, mounting height, circuit voltage, and lighting layout requirements before installation.
Performance and Functional ConsiderationsBuilt-in wattage adjustment provides 155W, 180W, or 210W operation. Output ranges from 22,880 to 31,000 lumens, with 150 lumens per watt.
A 90-degree beam angle and polycarbonate lens distribute light below the fixture. The unit provides 80+ CRI, 0-10V dimming, and a 50,000-hour L70 rated lifespan.
Electrical characteristics include 50/60 Hz operation, 0.90 power factor, and 20% maximum THD. Operating temperature range is -40 to 122 degrees F.
Safety, CertificationsThis high bay is UL listed and DLC Premium listed. It includes 10kV surge protection.
Verify project electrical, structural, and code requirements before installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.