80 / 90 / 105 Watt Linear LED High Bay, 12000 to 15750 Lumens, 4000K / 5000K, 100-277V, 2 Foot
- Mfr # LLS-X-HBLIN8-2-105/90/80-CC
- Zoro # G024996720
Key Features
Specifications
Details
- MFR #
- LLS-X-HBLIN8-2-105/90/80-CC
- Zoro #
- G024996720
- UPC #
- 840559900235
- Country of Origin
- China
- Lumens Per Watt
- 150
- Lumens
- 12,000 | 13,500 | 15,750 lm
- Item
- LED High Bay Lights
- Watts
- 80, 90, 105 W
- Standards
- DLC Premium, UL Listed, ROHS
- Color Temperature
- 4,000 K or 5,000 K
- Fixture Voltage
- 100 V-277 V
- Housing Color
- White
- Beam Angle
- 120°
- CRI
- 80+
- Rated Life
- 100,000 (L70) hours
- Fixture Lens Material
- Frosted Lens
- Dimmable
- Yes
- Fixture Mounting Type
- Chain-Cable
Dimensions
- Height
- 3 in
- Length
- 23.2 in
- Width
- 12.6 in
Description
This 2-foot linear LED high bay has a white die-cast aluminum housing and chain-cable mounting. It operates on 100-277V power and measures 23.2 x 12.6 x 3 inches.
Built-in wattage adjustment provides 80W, 90W, or 105W output. Color temperature adjustment provides 4000K or 5000K light.
Where This Product Fits BestThis fixture is identified for shop lighting and warehouse lighting. Its linear form supports suspended lighting layouts where a compact 2-foot fixture is needed.
Verify mounting support, fixture spacing, and light levels for the specific ceiling height and work area.
Performance and Functional ConsiderationsLight output ranges from 12,000 to 15,750 lumens, with 150 lumens per watt efficacy. The fixture is rated to replace 150W, 250W, or 400W metal halide lighting.
A frosted lens provides a 120-degree beam angle. The fixture has an 80+ CRI, 0-10V dimming, 50/60 Hz operation, and a 0.90 power factor.
Rated life is 100,000 L70 hours. Electrical protection includes 6kV surge protection, with operation rated from -40 degrees F to 113 degrees F.
Safety, CertificationsThis fixture is UL listed and DLC Premium.
Verify electrical installation requirements and site conditions before installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.