8' LED Strip Light Two Part Split 4' Each 120-277V AC, 80W, 5000K, White
- Mfr # LSL-8FT-80W-50K-D-A
- Zoro # G024885253
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Rated Life
50,000hr
Weight
13.5 lb
IP Rating
IP20
Lumens
8400LM
Fixture Wattage
80W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSL-8FT-80W-50K-D-A
- Zoro #
- G024885253
- UPC #
- 845060052091
- Country of Origin
- China
- Rated Life
- 50,000hr
- Weight
- 13.5 lb
- IP Rating
- IP20
- Lumens
- 8400LM
- Fixture Wattage
- 80W
- CRI
- >80
- Operating Temp. Range
- -22 Degrees to 104 Degrees F
- Color Temperature
- 5000 K
- Lighting Technology
- LED
- Power Factor
- >98
- Voltage
- 120V to 277V
- Fixture Item
- 8' LED Strip Light
- Dimmable
- 0~10V Dimmable
- Housing Finish
- White
- Lens Type
- Polycarbonate
- Fixture Housing Material
- Steel With Powder Coating
- Standards
- ETL, DLC
Dimensions
- Height
- 3.94 in
- Width
- 4.65 in
- Length
- 96.0 in
Description
The Westgate LSL-8FT-80W-50K-D-A is a 8' LED strip light. It delivers 8400LM of 5000K light at 80W. Operates on 120-277V input power. Constructed of steel with powder coating in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >98, operating temperature -22 DegF-104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: LED. Lens: Polycarbonate. Certifications: ETL, DLC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.