
FIELDLED EVO 1040 96 Surface, 1040 mm 40, 94'', 24V DC, M12-A Front Side
Mfr # 153310-01
Zoro # G314643150
product price: $801.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V DC ± 10%
Watts
~78 W
Lumens
12000 lm
Standards
CE, UKCA, ETL Listed (5003529)
Dimmable
Optional via accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
153310-01
Zoro #
G314643150
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
1040 mm (~40.94")
Size
30 mm x 96 mm (~1.18" x ~3.78")
Details
Voltage
24V DC ± 10%
Watts
~78 W
Lumens
12000 lm
Standards
CE, UKCA, ETL Listed (5003529)
Dimmable
Optional via accessories
Tube Material
Aluminum
Average Life
> 60.000 h (L80/B10)
Mounting Type
LED surface-mounted light for machines
Color Temperature
Daylight white (5200 - 5700K)
Special Features
Very Bright LED surface-mounted flat panel light for machines
IP Rating
IP67/IP69K
Cascadable
No
Color Rendering (Ra)
>85
Mounting Accessories
Two continuous screw channels for metric screws with thread M5 on the reverse
Beam Angle
100°
Energy Efficiency
155-lm/W
Class of Protection
III
Cover Material
ESG (toughened safety glass), shatterproof
Connection
M12 A-coded, end face
Model
FIELDLED EVO Surface
Operating Temperature
-30 °C to +60 °C (-22 °F to 140 °F)
Glare Control
Microprisms
Description
LED machine light FIELDLED EVO structure in a width of 96 mm and a length of 1040 mm. The connection via M12 connector A-coded is located on the side of the front of the light.FIELDLED EVO surface-mounted is a very bright LED machine luminaire for homogeneous, flicker-free and glare-free illumination of large-volume systems and machines. The machine luminaire is preferably used in harsh environments, such as in metal cutting. Safety glass, a metal housing and high-quality seals protect against chips and coolant. The FIELDLED EVO can be easily retrofitted in almost any machine tool. The light is mounted via screw channels on the back and connected to 24V DC via a reverse polarity protected M12 connector. Optionally, there are further light holders available. Depending on the version, the connection is located at the rear or at the front of the FIELDLED EVO. The surface-mounted version of the FIELDLED EVO LED machine luminaire is available in two widths of 96 mm and 150 mm and in six different lengths.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.