Shop LED2WORK
See all product information
Recessed luminaire TUBELED 40 II Integrated Power, 395 mm x 74 mm x 3 mm 15, 55'' x 2, 91'' x 0, 12''
Mfr # 151110-01
Zoro # G714643118
product price:Â $449.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V DC ± 10%
Watts
~16 W
Dimmable
Optional via accessories
Color Temperature
Daylight white (5200 - 5700K)
Lumens
2531 lm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
151110-01
Zoro #
G714643118
UPC #
-
Country of Origin
Germany
Dimensions
Nominal Size - Fixtures
32 mm x 74 mm (~1.26" x ~2.91"). aperture 3 mm (~0.12") built-up
Length
395 mm (~15.55")
Details
Voltage
24V DC ± 10%
Watts
~16 W
Dimmable
Optional via accessories
Color Temperature
Daylight white (5200 - 5700K)
Lumens
2531 lm
Material
Aluminum
Standards
CE, UKCA, ETL Listed (5003529)
Features
Recessed LED Machine Light
IP Rating
IP67/IP69K
Beam Angle
100°
Type
LED recessed light
Rated Life
> 60.000 h (L80/B10)
Glare Control
Diffused safety glass
Connection
M12 A-coded
Operating Temperature
-30 °C to +60 °C (-22 °F to 140 °F)
Cover Material
Safety glass, 4 mm (0,16")
Class of Protection
III
Cascadable
No
Color Rendering (Ra)
>85
Energy Efficiency
~155 lm/W
Model
TUBELED_40 II Integrated
Description
LED machine luminaire TUBELED_40 II integrated, recessed luminaire, luminous flux-optimized power version, daylight white, 395mm x 74 mm cover and only 3 mm flat, IP 67/IP69K, oil-resistant, chip-proof, suitable for CNCReinstalled version of the proven TUBELED_40 II machine luminaire: oil-resistant and resistant to coolants and lubricants, high temperature resistance, chip-proof tempered glass and the associated high degree of protection make the luminous flux-optimized luminaire the first choice for illuminating working areas in machines. The luminous flux-optimized luminaire is the first choice for illuminating working areas in machines. For recessed shafts for original equipment or retrofitting.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.