Zoro Homepage

TUBELED 40 II Power, 715 mm 28, 15''

  • Mfr # 118410-01

  • Zoro # G614643096


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC ± 10%
Watts
~32 W
Lumens
5062 lm
Overall Length
715 mm (~28.15")
Dimmable
Optional via accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118410-01
Zoro #
G614643096
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
715 mm (~28.15")
Size
29 mm x 40 mm (~1.14" x ~1.57")

Details

Voltage
24V DC ± 10%
Watts
~32 W
Lumens
5062 lm
Dimmable
Optional via accessories
Tube Material
Aluminum
Average Life
> 60.000 h (L80/B10)
Special Features
High-Intensity, Power Version, Daylight White
Mounting Type
LED surface-mounted light for machines
IP Rating
IP67/IP69K
Standards
CE, UKCA, ETL Listed (5003529)
Color Temperature
Daylight white (5200 - 5700K)
Glare Control
Diffused Safety Glass
Model
TUBELED_40 II Power
Energy Efficiency
~155 lm/W
Class of Protection
III
Cover Material
Safety glass, 4 mm (0,16")
Connection
M12 A-coded
Cascadable
No
Beam Angle
100°
Color Rendering (Ra)
>85
Operating Temperature
-30 °C to +60 °C (-22 °F to 140 °F)

Description

LED machine light TUBELED_40 II , high-intensity, power version, daylight white, only approx. 30 mm flat, IP 67/IP69K, oil-resistant, chip-proof, suitable for CNC.The new generation of LED machine lights: Flat design, oil-resistant and resistant to coolants and lubricants, high temperature resistance, shatterproof tempered glass and the associated high degree of protection make the luminous flux-optimized luminaire the 1st choice for illuminating work areas in machines. Recommended for original equipment or retrofitting!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.