Zoro Homepage

UNILED SL RGB-W, 545 mm 21, 46'', 24V DC

  • Mfr # 110994-12

  • Zoro # G814643117


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC -10 %+7 % (RGB) – 24 V DC ±10 % (W)
Nominal Size - Fixtures
35 mm x 85 mm (~1.38" x ~3.35")
IP Rating
IP50
Type
LED system light and workplace lighting
Length
545 mm (~21.46")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110994-12
Zoro #
G814643117
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Size - Fixtures
35 mm x 85 mm (~1.38" x ~3.35")
Length
545 mm (~21.46")

Description

LED workplace luminaire with signaling or beacon function: UNILED SL RGB-W, IP50, length 545 mm, aluminum housing with plastic end caps, fixing lugs integrated, optics 100Deg, SMD LED chips arranged in a cluster for daylight white for illumination and RGB LED chips for colored light change, matt, opal white cover, 24V DC, M12 sensor plug A-type codedCaution: RGB and White must never be switched on at the same time, due to current load on conductor tracks.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.