Shop LEDVANCE
See all product information
Create Account
4" round slim microdisk, 5 CCT selectabl
- Mfr # LEDMD4R3A800UNVD9SC3WH
- Zoro # G424158957
product price:Â
$
50.49
/ea
Key Features
Environmental Rating
Wet Location Rated
Voltage
120 to 277V AC
Outside Diameter
134 mm
Color Selectable
Selectable
Housing Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LEDMD4R3A800UNVD9SC3WH
- Zoro #
- G424158957
- UPC #
- 046135635984
- Country of Origin
- Cambodia
- Item
- Round Slim Microdisk
- Environmental Rating
- Wet Location Rated
- Voltage
- 120 to 277V AC
- Color Selectable
- Selectable
- Housing Color
- White
- Series
- LEDMD
- Reflector or Baffle Color
- White
- Includes
- Quick Connectors
- Color Rendering Index
- 90
- IC Rating
- IC
- Light Output
- 800 lm
- Maximum Fixture Wattage
- 10 W
- Dimmable
- Yes
- Airtight
- Yes
- Ceiling Type
- Flat Ceiling
- Trim Material
- Plastic
- LED Replacement For
- 120W INC
- Lumen Selectable
- Not Selectable
- Trim Color
- White
- Color Temperature
- 2700K, 3000K, 3500K, 4000K, 5000K
Dimensions
- Outside Diameter
- 134 mm
- Overall Height
- 41 1/2 mm
- Nominal Size
- 4 in
- Overall Length
- 4 15/16 in
- Overall Width
- 4 15/16 in
- Wire Rope Length
- 4 15/16 in
- Length
- 4 15/16 in
Description
Round Slim Microdisk, Ceiling Type Flat Ceiling, Nominal Size 4 in, Light Output 800 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120 to 277V AC, Overall Height 41 1/2 mm, Lighting Technology LED, IC Rating IC, Airtight Yes, Trim Color White, Trim Style Not Applicable, Series LEDMD, Outside Diameter 134 mm, Dimmable Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.