Dual Selectable Downlight, 8"

  • Mfr # RT86AS2000UNHD9SC3WHSS
  • Zoro # G124159100
product price: 
$
118.99
/ea
Free Shipping & Returns

Key Features

Environmental Rating
Wet Location Rated
Outside Diameter
9 1/16 in
Series
RT8
Overall Height
4 15/16 in
Lumen Selectable
Selectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RT86AS2000UNHD9SC3WHSS
Zoro #
G124159100
UPC #
046135629242
Country of Origin
Cambodia

Dimensions

Outside Diameter
9 1/16 in
Overall Height
4 15/16 in
Nominal Size
8 in
Overall Width
9 1/16 in
Overall Length
9 1/16 in
Wire Rope Length
9 1/16 in
Length
9 1/16 in

Details

Item
Dual Selectable Downlight
Environmental Rating
Wet Location Rated
Series
RT8
Lumen Selectable
Selectable
Dimmable
Yes
Housing Color
White
Voltage
120 to 347V AC
Color Rendering Index
90
Airtight
Yes
Maximum Fixture Wattage
25 W
Color Selectable
Selectable
IC Rating
IC
LED Replacement For
26W CFL
Light Output
1,000 lm, 1,500 lm, 2,000 lm
Trim Style
Baffle Splay
Trim Material
Polycarbonate
Ceiling Type
Flat Ceiling
Trim Color
White
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K

Description

Dual Selectable Downlight, Ceiling Type Flat Ceiling, Nominal Size 8 in, Light Output 1,000 lm, 1,500 lm, 2,000 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120 to 347V AC, Overall Height 4 15/16 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Trim Color White, Trim Style Baffle Splay, Series RT8, Outside Diameter 9 1/16 in, Dimmable Yes

Ratings & reviews