Shop LEDVANCE

3" round microdisk, CCT selectable, blac

  • Mfr # LEDMD4R3A800UNVD9SC3BL
  • Zoro # G024159026

product price: 
$
52.89
/ea

Key Features

Light Output
800 lm
Voltage
120 to 277V AC
Color Rendering Index
90
Environmental Rating
Wet Location Rated
Housing Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LEDMD4R3A800UNVD9SC3BL
Zoro #
G024159026
UPC #
046135636035
Country of Origin
Cambodia

Dimensions

Outside Diameter
134 mm
Overall Height
41 1/2 mm
Nominal Size
4 in
Overall Length
3 15/16 in
Overall Width
3 15/16 in
Wire Rope Length
3 15/16 in
Length
3 15/16 in

Details

Item
Round Slim Microdisk
Light Output
800 lm
Voltage
120 to 277V AC
Color Rendering Index
90
Environmental Rating
Wet Location Rated
Housing Color
White
Series
LEDMD
Airtight
Yes
Dimmable
Yes
Color Selectable
Selectable
Reflector or Baffle Color
Black
Maximum Fixture Wattage
10 W
IC Rating
IC
Includes
Quick Connectors
LED Replacement For
120W INC
Trim Material
Plastic
Lumen Selectable
Not Selectable
Ceiling Type
Flat Ceiling
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Trim Color
Black

Description

Round Slim Microdisk, Ceiling Type Flat Ceiling, Nominal Size 4 in, Light Output 800 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120 to 277V AC, Overall Height 41 1/2 mm, Lighting Technology LED, IC Rating IC, Airtight Yes, Trim Color Black, Trim Style Not Applicable, Series LEDMD, Outside Diameter 134 mm, Dimmable Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.