4" round slim microdisk, 5 CCT selectabl

  • Mfr # LEDMD4R3B800ST9SC3WH
  • Zoro # G924159294
product price: 
$
40.55
/ea

Key Features

IC Rating
IC
Overall Height
2 3/8 in
Includes
Quick Connectors
Ambient Temperature - Minimum
-4 Degrees F
Series
LEDMD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LEDMD4R3B800ST9SC3WH
Zoro #
G924159294
UPC #
046135634260
Country of Origin
Cambodia

Dimensions

Overall Height
2 3/8 in
Manufacturers Warranty Length
5 yr
Nominal Size
4 in
Outside Diameter
4 3/4 in
Overall Width
6 7/8 in
Overall Length
6 7/8 in
Wire Rope Length
6 7/8 in
Length
6 7/8 in

Details

Item
Round Slim Microdisk
IC Rating
IC
Includes
Quick Connectors
Ambient Temperature - Minimum
-4 Degrees F
Series
LEDMD
Maximum Fixture Wattage
10 W
Housing Material
Plastic
Airtight
Yes
Light Output
800 lm
Voltage
120V AC
Environmental Rating
Wet Location Rated
Color Rendering Index
92
Rated Life
50,000 hr
Color Selectable
Selectable
Housing Color
White
Ambient Temperature - Maximum
104 Degrees F
Dimmable
Yes
Standards
ASTM E283-2004 Airtight, cETLus, cULus, Energy Star Certified, FCC, FT6 Listed Cable, RoHS, TAA, Title 24 Compliant
Dimming Method
Phase Cut
Ceiling Type
Flat Ceiling
Trim Material
Aluminum, Plastic
Trim Color
White
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lumen Selectable
Not Selectable
LED Replacement For
120W INC
Reflector or Baffle Color
White

Description

Round Slim Microdisk, Ceiling Type Flat Ceiling, Nominal Size 4 in, Light Output 800 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 92, Voltage 120V AC, Overall Height 2 3/8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Trim Color White, Trim Style Not Applicable, Series LEDMD, Outside Diameter 4 3/4 in, Dimmable Yes, Dimming Method Phase Cut

Ratings & reviews