Shop LEDVANCE

8" round slim microdisk, 5 CCT selectabl

  • Mfr # LEDMD8R3A1600UNVD9SC3WH
  • Zoro # G624159419

product price: 
$
68.35
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Series
LEDMD
Dimmable
Yes
Overall Height
42 1/2 mm
Voltage
120 to 277V AC
Environmental Rating
Wet Location Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LEDMD8R3A1600UNVD9SC3WH
Zoro #
G624159419
UPC #
046135636011
Country of Origin
Cambodia

Dimensions

Overall Height
42 1/2 mm
Nominal Size
8 in
Outside Diameter
188 1/2 mm
Overall Length
8 7/8 in
Overall Width
8 7/8 in
Wire Rope Length
8 7/8 in
Length
8 7/8 in

Details

Item
Round Slim Microdisk
Series
LEDMD
Dimmable
Yes
Voltage
120 to 277V AC
Environmental Rating
Wet Location Rated
Housing Color
White
Color Selectable
Selectable
Maximum Fixture Wattage
19 W
Reflector or Baffle Color
White
Includes
Quick Connectors
Airtight
Yes
IC Rating
IC
Light Output
1,600 lm
Color Rendering Index
90
Trim Color
White
Ceiling Type
Flat Ceiling
Trim Material
Plastic
Lumen Selectable
Not Selectable
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
LED Replacement For
32W CFL

Description

Round Slim Microdisk, Ceiling Type Flat Ceiling, Nominal Size 8 in, Light Output 1,600 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120 to 277V AC, Overall Height 42 1/2 mm, Lighting Technology LED, IC Rating IC, Airtight Yes, Trim Color White, Trim Style Not Applicable, Series LEDMD, Outside Diameter 188 1/2 mm, Dimmable Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.