Shop LEDVANCE

Dual Selectable Downlight, 6"

  • Mfr # RT66AS2000UNHD9SC3WHSS
  • Zoro # G224159307

product price: 
$
87.39
/ea

Key Features

Dimmable
Yes
Overall Height
4 in
Airtight
Yes
Outside Diameter
6 11/16 in
Series
RT6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RT66AS2000UNHD9SC3WHSS
Zoro #
G224159307
UPC #
046135629235
Country of Origin
Cambodia

Dimensions

Overall Height
4 in
Outside Diameter
6 11/16 in
Nominal Size
6 in
Overall Length
6 11/16 in
Overall Width
6 11/16 in
Wire Rope Length
6 11/16 in
Length
6 11/16 in

Details

Item
Dual Selectable Downlight
Dimmable
Yes
Airtight
Yes
Series
RT6
Lumen Selectable
Selectable
Voltage
120 to 347V AC
Environmental Rating
Wet Location Rated
Color Selectable
Selectable
Housing Color
White
IC Rating
IC
LED Replacement For
26W CFL
Light Output
1,100 lm, 1,500 lm, 2,000 lm
Maximum Fixture Wattage
21 W
Color Rendering Index
90
Ceiling Type
Flat Ceiling
Trim Color
White
Trim Material
Polycarbonate
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Trim Style
Baffle Splay

Description

Dual Selectable Downlight, Ceiling Type Flat Ceiling, Nominal Size 6 in, Light Output 1,100 lm, 1,500 lm, 2,000 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120 to 347V AC, Overall Height 4 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Trim Color White, Trim Style Baffle Splay, Series RT6, Outside Diameter 6 11/16 in, Dimmable Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.