6" round slim microdisk, 5 CCT selectabl

  • Mfr # LEDMD6R3B1200ST9SC3WH
  • Zoro # G024159408
product price: 
$
47.29
/ea

Key Features

Manufacturers Warranty Length
5 yr
Dimming Method
Phase Cut
Rated Life
50,000 hr
Maximum Fixture Wattage
14 W
Dimmable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LEDMD6R3B1200ST9SC3WH
Zoro #
G024159408
UPC #
046135634277
Country of Origin
Cambodia
Item
Round Slim Microdisk
Dimming Method
Phase Cut
Rated Life
50,000 hr
Maximum Fixture Wattage
14 W
Dimmable
Yes
Color Rendering Index
92
IC Rating
IC
Series
LEDMD
Color Selectable
Selectable
Standards
ASTM E283-2004 Airtight, cETLus, cULus, Energy Star Certified, FCC, FT6 Listed Cable, RoHS, TAA, Title 24 Compliant
Voltage
120V AC
Ambient Temperature - Maximum
104 Degrees F
Environmental Rating
Wet Location Rated
Light Output
1,200 lm
Ambient Temperature - Minimum
-4 Degrees F
Airtight
Yes
Housing Color
White
Housing Material
Plastic
Includes
Quick Connectors
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
LED Replacement For
120W INC
Reflector or Baffle Color
White
Trim Material
Aluminum, Plastic
Ceiling Type
Flat Ceiling
Trim Color
White
Lumen Selectable
Not Selectable

Dimensions

Manufacturers Warranty Length
5 yr
Overall Height
2 3/8 in
Nominal Size
6 in
Outside Diameter
6 13/16 in
Overall Width
6 7/8 in
Overall Length
6 7/8 in
Wire Rope Length
6 7/8 in
Length
6 7/8 in

Description

Round Slim Microdisk, Ceiling Type Flat Ceiling, Nominal Size 6 in, Light Output 1,200 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 92, Voltage 120V AC, Overall Height 2 3/8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Trim Color White, Trim Style Not Applicable, Series LEDMD, Outside Diameter 6 13/16 in, Dimmable Yes, Dimming Method Phase Cut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.