8" round slim microdisk, 5 CCT selectabl

  • Mfr # LEDMD8R3B1600ST9SC3WH
  • Zoro # G224159536
product price: 
$
68.89
/ea

Key Features

Voltage
120V AC
Housing Color
White
Dimmable
Yes
Overall Height
2 3/8 in
Ambient Temperature - Maximum
104 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LEDMD8R3B1600ST9SC3WH
Zoro #
G224159536
UPC #
046135634284
Country of Origin
Cambodia
Item
Round Slim Microdisk
Voltage
120V AC
Housing Color
White
Dimmable
Yes
Ambient Temperature - Maximum
104 Degrees F
Color Selectable
Selectable
Ambient Temperature - Minimum
-4 Degrees F
Series
LEDMD
Airtight
Yes
Color Rendering Index
92
Maximum Fixture Wattage
19 W
Housing Material
Aluminum, Plastic
Dimming Method
Phase Cut
Rated Life
50,000 hr
Light Output
1,600 lm
IC Rating
IC
Environmental Rating
Wet Location Rated
Includes
Quick Connectors
Standards
ASTM E283-2004 Airtight, cETLus, cULus, Energy Star Certified, FCC, FT6 Listed Cable, RoHS, TAA, Title 24 Compliant
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Trim Color
White
Ceiling Type
Flat Ceiling
Lumen Selectable
Not Selectable
Reflector or Baffle Color
White
LED Replacement For
32W CFL
Trim Material
Aluminum, Plastic

Dimensions

Overall Height
2 3/8 in
Manufacturers Warranty Length
5 yr
Outside Diameter
8 7/8 in
Nominal Size
8 in
Overall Length
8 7/8 in
Overall Width
8 7/8 in
Wire Rope Length
8 7/8 in
Length
8 7/8 in

Description

Round Slim Microdisk, Ceiling Type Flat Ceiling, Nominal Size 8 in, Light Output 1,600 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 92, Voltage 120V AC, Overall Height 2 3/8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Trim Color White, Trim Style Not Applicable, Series LEDMD, Outside Diameter 8 7/8 in, Dimmable Yes, Dimming Method Phase Cut

Ratings & reviews