Shop LEDVANCE

6" round slim microdisk, 5 CCT selectabl

  • Mfr # LEDMD6R3A800UNVD9SC3WH
  • Zoro # G324159535

product price: 
$
52.35
/ea

Key Features

Nominal Size
6 in
Maximum Fixture Wattage
14 W
Airtight
Yes
Reflector or Baffle Color
White
Includes
Quick Connectors
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LEDMD6R3A800UNVD9SC3WH
Zoro #
G324159535
UPC #
046135635991
Country of Origin
Cambodia

Dimensions

Nominal Size
6 in
Outside Diameter
186 mm
Overall Height
43 1/2 mm
Overall Width
6 7/8 in
Overall Length
6 7/8 in
Wire Rope Length
6 7/8 in
Length
6 7/8 in

Details

Item
Round Slim Microdisk
Maximum Fixture Wattage
14 W
Airtight
Yes
Reflector or Baffle Color
White
Includes
Quick Connectors
Series
LEDMD
Color Rendering Index
90
Dimmable
Yes
Voltage
120 to 277V AC
Color Selectable
Selectable
Light Output
800 lm
Environmental Rating
Wet Location Rated
Housing Color
White
IC Rating
IC
LED Replacement For
32W CFL
Lumen Selectable
Not Selectable
Trim Color
White
Trim Material
Plastic
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Ceiling Type
Flat Ceiling

Description

Round Slim Microdisk, Ceiling Type Flat Ceiling, Nominal Size 6 in, Light Output 800 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120 to 277V AC, Overall Height 43 1/2 mm, Lighting Technology LED, IC Rating IC, Airtight Yes, Trim Color White, Trim Style Not Applicable, Series LEDMD, Outside Diameter 186 mm, Dimmable Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.