Shop LEDVANCE

UL263 rated microdisk, 820lm, 120-277V a

  • Mfr # LEDMD4R3B800UNVD9SC3WH
  • Zoro # G224159390

product price: 
$
72.15
/ea

Key Features

Dimmable
Yes
Airtight
Yes
Maximum Fixture Wattage
10 W
Housing Material
Plastic
Manufacturers Warranty Length
5 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LEDMD4R3B800UNVD9SC3WH
Zoro #
G224159390
UPC #
046135635946
Country of Origin
Cambodia

Dimensions

Manufacturers Warranty Length
5 yr
Overall Height
2 3/8 in
Outside Diameter
4 3/4 in
Nominal Size
4 in
Overall Length
4 15/16 in
Overall Width
4 15/16 in
Wire Rope Length
4 15/16 in
Length
4 15/16 in

Details

Item
Round Slim Microdisk
Dimmable
Yes
Airtight
Yes
Maximum Fixture Wattage
10 W
Housing Material
Plastic
IC Rating
IC
Ambient Temperature - Minimum
-4 Degrees F
Series
LEDMD
Includes
Quick Connectors
Ambient Temperature - Maximum
104 Degrees F
Environmental Rating
Wet Location Rated
Voltage
120 to 277V AC
Light Output
800 lm
Housing Color
White
Dimming Method
0-10V
Rated Life
50,000 hr
Standards
ASTM E283-2004 Airtight, cETLus, cULus, Energy Star Certified, FCC, FT6 Listed Cable, RoHS, TAA, Title 24 Compliant
Color Selectable
Selectable
Color Rendering Index
92
Reflector or Baffle Color
White
Trim Color
White
Trim Material
Aluminum, Plastic
Ceiling Type
Flat Ceiling
LED Replacement For
120W INC
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lumen Selectable
Not Selectable

Description

Round Slim Microdisk, Ceiling Type Flat Ceiling, Nominal Size 4 in, Light Output 800 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 92, Voltage 120 to 277V AC, Overall Height 2 3/8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Trim Color White, Trim Style Not Applicable, Series LEDMD, Outside Diameter 4 3/4 in, Dimmable Yes, Dimming Method 0-10V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.