Ballast, LEDVANCENFC, DALI, 16-3/4in-L, 1PK

  • Mfr # OTi 85/120-277/2A3 DIM-1 L HB

  • Zoro # G915191517


product price:  $98.39
/ea
Free Shipping & Returns

Key Features

Environmental Rating
Damp Location
Length
16 3/4 in
Width
1 3/16 in
Height
1 in
Input Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OTi 85/120-277/2A3 DIM-1 L HB
Zoro #
G915191517
UPC #
-
Country of Origin
Mexico

Dimensions

Length
16 3/4 in
Width
1 3/16 in
Height
1 in

Details

Item
Ballast
Environmental Rating
Damp Location
Input Voltage
120 to 277V AC
Output Current
700 to 2,300 mA
Output Voltage
10 to 55V DC
Brand and Series
Optotronic(R)
Output Technology
Programmable
Dimming Method
DALI
Number of Bulbs Supported
1
Max. Ambient Temp.
122 Degrees F
Power Output - Minimum
85 W
Driver Class
Class 2
Ouput Constant
Constant Current
Total Harmonic Distortion
20 %
Dimming Range
100% to 1%
Dimming Type
Full Continuous Dimming
Frequency
50/60 Hz
Input Current - Maximum
0.83 A
Case Form Factor
Compact
Power Output - Maximum
85 W
Warranty
5 yr
Standards
CSAus, cULus Listed Class P, RoHS
LED Driver Protection
Over-Temperature Protection
Max. Case Temp.
85 Degrees C
Min. Ambient Temp.
-22 Degrees F

Description

Optotronic(R), Ballast, Number of Bulbs Supported 1, 120 to 277V AC Input Voltage, 10 to 55V DC Output Voltage, 700 to 2,300 mA Output Current, 16 3/4 in Length, 1 3/16 in Width, 1 in Height, Case Form Factor Compact, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.