UL263 rated microdisk, 1600lm, 120-277V

  • Mfr # LEDMD8R3B1600UNVD9SC3WH
  • Zoro # G824159486
product price: 
$
97.45
/ea

Key Features

Nominal Size
8 in
Outside Diameter
8 7/8 in
Housing Material
Aluminum, Plastic
Ambient Temperature - Maximum
104 Degrees F
Manufacturers Warranty Length
5 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LEDMD8R3B1600UNVD9SC3WH
Zoro #
G824159486
UPC #
046135635960
Country of Origin
Cambodia

Dimensions

Nominal Size
8 in
Outside Diameter
8 7/8 in
Manufacturers Warranty Length
5 yr
Overall Height
2 3/8 in
Overall Width
8 7/8 in
Overall Length
8 7/8 in
Wire Rope Length
8 7/8 in
Length
8 7/8 in

Details

Item
Round Slim Microdisk
Housing Material
Aluminum, Plastic
Ambient Temperature - Maximum
104 Degrees F
Series
LEDMD
Color Selectable
Selectable
Voltage
120 to 277V AC
Housing Color
White
Ambient Temperature - Minimum
-4 Degrees F
Maximum Fixture Wattage
19 W
Dimmable
Yes
IC Rating
IC
Airtight
Yes
Color Rendering Index
92
Includes
Quick Connectors
Standards
ASTM E283-2004 Airtight, cETLus, cULus, Energy Star Certified, FCC, FT6 Listed Cable, RoHS, TAA, Title 24 Compliant
Light Output
1,600 lm
Dimming Method
0-10V
Environmental Rating
Wet Location Rated
Rated Life
50,000 hr
Ceiling Type
Flat Ceiling
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Trim Color
White
Trim Material
Plastic
LED Replacement For
32W CFL
Reflector or Baffle Color
White
Lumen Selectable
Not Selectable

Description

Round Slim Microdisk, Ceiling Type Flat Ceiling, Nominal Size 8 in, Light Output 1,600 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 92, Voltage 120 to 277V AC, Overall Height 2 3/8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Trim Color White, Trim Style Not Applicable, Series LEDMD, Outside Diameter 8 7/8 in, Dimmable Yes, Dimming Method 0-10V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.